Welcome to Würth Greece For trade customers only

Sheet metal nut Shortened rear claw

 J-type speed nut
NUT-SHTMET-C72-24,6X16,2X11,2MM

Art.-no. 0501104151

EAN 4061975565150

Prices and availability visible after login
Sheet metal nut Shortened rear claw

Art.-no. 0501104151

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For sliding onto component edges
  • Quick and secure connection of two or more components

  • Easy assembly and disassembly

  • Tolerance compensation and blind mounting possible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sliding onto (sheet metal) edges.

Length (A)

19 mm

Width (B)

16.50 mm

Min./max. grip range

0-4.80 mm

Material thickness (S)

2.50 mm

Surface

Zinc plated transparent

Material

Steel / steel

Suitable for vehicle manufacturer

Audi, Volkswagen

Corresponds to original spare part number

N0154322

Corresponds to original spare part number 2

207217563

Corresponds to original spare part number 3

1470998

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information