Sheet metal nut, open screw-in area
Open speed nut
NUT-SHTMET-C72-16,5X11X8,5MM
Register now and access more than 125,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Datasheets(X)
For sliding onto (sheet metal) edges.
![]() | |
Suitable for screw | M3 |
Min./max. attachment thickness | 0.90-1.50 mm |
Length (A) | 17 mm |
Width (B) | 11 mm |
Min./max. grip range (f) | 0-3.00 mm |
Material thickness (S) | 1.50 mm |
Surface | Zinc plated transparent |
Material | Steel / steel |
Suitable for vehicle manufacturer | Universal |
Corresponds to original spare part number | Universal |