Welcome to Würth Greece For trade customers only

Shackle straight A4 stainless steel

Shackle straight stainless steel A4
SHKL-SR-A4-D8

Art.-no. 0526000008

EAN 4045989823727

Prices and availability visible after login
Shackle straight A4 stainless steel

Art.-no. 0526000008

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Water sport, ship and yacht construction, gardening and landscaping, food and beverages industry, water and waste water technology, machine and system building, gaming machines, attachment of awnings and marquees

Load capacity

605 kg

Thread type x shackle bolt diameter

M 8 mm

Shackle internal width (b1)

16 mm

Shackle external width (b2)

32 mm

Shackle diameter (d1)

8 mm

Shackle-bolt diameter (d2)

8 mm

Internal shackle height (centre bolt) (h1)

32 mm

Design

Short

Material

Stainless steel A4

Surface

Plain

Form

Straight

Nominal size

8 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information