Shackle straight A4 stainless steel
Shackle straight stainless steel A4
SHKL-SR-A4-D14
Register now and access more than 125,000 products
These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
Water sport, ship and yacht construction, gardening and landscaping, food and beverages industry, water and waste water technology, machine and system building, gaming machines, attachment of awnings and marquees
![]() | |
Load capacity | 1908 kg |
Thread type x shackle bolt diameter | M 14 mm |
Shackle internal width (b1) | 28 mm |
Shackle external width (b2) | 56 mm |
Shackle diameter (d1) | 14 mm |
Shackle-bolt diameter (d2) | 14 mm |
Internal shackle height (centre bolt) (h1) | 56 mm |
Design | Short |
Material | Stainless steel A4 |
Surface | Plain |
Form | Straight |
Nominal size | 14 mm |
RoHS-compliant | Yes |