Shackle
Shackle steel zinc plated straight/hdg
SHKL-A-SZ1-FORG-(ZN)-PIN16,0
Art.-no. 05231
EAN 4045727627723
Register now and access more than 125,000 products
Connection element
- For towing motor vehicles
- For lengthening ropes and chains
- Dimension M5 - M12 curved design
- Dimension M16 - M48 forged design
- From M48 hot-dip galvanized
Datasheets(X)
CAD data (available after login)
![]() | |
Load capacity | 1000 kg |
Thread type x shackle bolt diameter | M 16 mm |
Shackle internal width (b1) | 21 mm |
Shackle external width (b2) | 47 mm |
Shackle diameter (d1) | 15 mm |
Shackle-bolt diameter (d2) | 16 mm |
Internal shackle height (centre bolt) (h1) | 57 mm |
Design | Forged |
Material | Steel |
Surface | Zinc plated |
Form | A |
Nominal size | 1 |
RoHS-compliant | Yes |