Welcome to Würth Greece For trade customers only

Set waterproof clothing

Set PVC waterproof clothing
OILSKIN PVC BLUE (SET) M

Art.-no. 9500000567

EAN 4056807032887

Prices and availability visible after login
Set waterproof clothing

Art.-no. 9500000567

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Waterproof jacket-pants set, delivered in an individual zip pouch
Jacket:
  • Two external pockets with flaps

  • Integrated hood with drawstring

  • Front closure with plastic buttons

  • Two seams with high-frequency weld heat sealing

Trousers:
  • Wide fit with elasticated waistband

  • Plastic buttons on the cuffs

  • Two seams with high-frequency weld heat sealing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Size

M

Material

PVC - Polyvinyl chloride

Fabric weight per m2

0.15

Washable at

Cold wash

Care instruction

Do not bleach, Do not dry clean, Do not iron, Do not tumble dry

Number of pieces in assortment/set

2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information