Set waterproof clothing
Set PVC waterproof clothing
OILSKIN PVC BLUE (SET) L
Art.-no. 9500000568
EAN 4056807032894
Register now and access more than 125,000 products
- Two external pockets with flaps
- Integrated hood with drawstring
- Front closure with plastic buttons
- Two seams with high-frequency weld heat sealing
Trousers:
- Wide fit with elasticated waistband
- Plastic buttons on the cuffs
- Two seams with high-frequency weld heat sealing
Datasheets(X)
Colour | Blue |
Size | L |
Material | PVC - Polyvinyl chloride |
Washable at | Cold wash |
Care instruction | Do not bleach, Do not dry clean, Do not iron, Do not tumble dry |
Number of pieces in assortment/set | 2 |