Welcome to Würth Greece For trade customers only

Set of male TX bits SUPER GRIP

Hexagon drive bit TX Supergrip set
BIT-TX-SORT-SUPERGRIP-11PCS

Art.-no. 1952001320
EAN 4061975528636
Prices and availability visible after login
Set of male TX bits SUPER GRIP

Art.-no. 1952001320

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Can be used to loosen screws with stripped TX socket drives

Suitable for all female TX socket drives


The special profile of the bit makes it possible to "bite" and unscrew a stripped or rounded TX socket drive


Particularly durable and high-quality material


Can be used with a screwdriver or a ratchet with the 1/2'' x 10 mm adapter supplied


Contains T10, T15, T20, T25, T27, T30, T40 lg 50 mm bits with 1/4'' hex and T45, T50, T55 lg 38 mm bits with 10 mm hex

Notice
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

0-not applicable

Number of pieces in assortment/set

11 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information