Serrated washer, internally serrated, shape J DIN 6797, A2 stainless steel, plain
DIN 6797 stainless steel A2 shape J
WSH-SER-DIN6797-A2-J-D10,5
Art.-no. 043102210
EAN 4058794901726
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 6797 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Type J |
Design | Inner serrating |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 18 mm |
Height (h1) | 1.8 mm |
Thickness | 0.9 mm |
