Welcome to Würth Greece For trade customers only

Serrated lock washer, externally serrated, shape A DIN 6798, zinc-plated steel, blue passivated (A2K). Externally serrated

DIN 6798 steel zinc-plated shape A
WSH-SER-DIN6798-A-(A2K)-D7,4

Art.-no. 04297
EAN 4011231375399

Prices and availability visible after login
Serrated lock washer, externally serrated, shape A DIN 6798, zinc-plated steel, blue passivated (A2K). Externally serrated

Art.-no. 04297

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Can be stored in ORSY system

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M7

Internal diameter (d1)

7.4 mm

Outer diameter (d2)

12.5 mm

Height (h1)

2.4 mm

Thickness (s1)

0.8 mm

Material

Steel

Surface

Zinc plated

Form

A

Design

Externally serrated

DIN

6798

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information