Welcome to Würth Greece For trade customers only

Serrated lock washer, externally serrated, shape A DIN 6798 A2 stainless steel. Externally serrated.

DIN 6798 A2 stainless steel plain, shape A
WSH-SER-DIN6798-A2-A-D25,0

Art.-no. 0431224
EAN 4038898231165

Prices and availability visible after login
Serrated lock washer, externally serrated, shape A DIN 6798 A2 stainless steel. Externally serrated.

Art.-no. 0431224

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Internal diameter (d1)

25 mm

Outer diameter (d2)

38 mm

Height (h1)

4.5 mm

Thickness (s1)

1.5 mm

Material

Stainless steel A2

Surface

Plain

Form

A

Design

Externally serrated

DIN

6798

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information