Serrated lock washer, externally serrated, shape A DIN 6798 A2 stainless steel. Externally serrated.
DIN 6798 A2 stainless steel plain, shape A
WSH-SER-DIN6798-A2-A-D17,0
Art.-no. 04312165
EAN 4058794891980
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 26 mm |
Height (h1) | 3.6 mm |
Thickness (s1) | 1.2 mm |
Material | Stainless steel A2 |
Surface | Plain |
Form | A |
Design | Externally serrated |
DIN | 6798 |
