Serrated lock washer, externally serrated DIN 6798 plain bronze, shape AZ
DIN 6798 plain bronze, shape A
WSH-SER-DIN6798-A-BRONZE-8,4
Art.-no. 04290984
EAN 4062855114680
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.62 mm |
Outer diameter (d2) | 15 mm |
Height (h1) | 2.4 mm |
Thickness (s1) | 2.4 mm |
Material | Bronze |
Surface | Plain |
Form | A |
Design | Externally serrated |
DIN | 6798 |
