Welcome to Würth Greece For trade customers only

Serrated lock washer, countersunk, shape V DIN 6798, plain steel, V

DIN 6798 steel plain V
WSH-SER-DIN6798-V-D16,5

Art.-no. 04300016

EAN 4046778726618

Prices and availability visible after login
Serrated lock washer, countersunk, shape V DIN 6798, plain steel, V

Art.-no. 04300016

Prices and availability visible after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 6798

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Form

V

Design

Concealed

Suitable for screw thread

M16

Internal diameter (d1)

17 mm

Outer diameter (d2)

26 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information