Serrated flap discs, zirconia with plastic plate
Lamella flap disc, zirconium with plastic plate
FLPDISC-ZC-PLA-SR-BR22,22-P40-D115

Register now and access more than 125,000 products
Free of iron, chlorine and sulphur (≤0.1%)
Robust polyester-cotton blend fabric
Abrasive cloth (zirconia alumina)
- Long service life
- High rate of material removal
- Self-sharpening
Datasheets(X)
- Specially suitable for working stainless steel
- Grinding edges and surfaces, dressing and smoothing
- Deburring and machining welded seams
![]() | |
Diameter (Ø) | 115 mm |
Bore hole | 22.22 mm |
Grid size | 40 |
Design | Straight |
Material of carrier disc | Plastic |
Max. rotation speed | 13300 rpm |
Material of abrasive medium | Zirconium conrundum |