Welcome to Würth Greece For trade customers only

Semi-threaded chipboard screw with TX countersunk head

Stainless steel A2 part thread countersunk head TX
SCR-CS-WS9135-A2-TX25-5X45/30

Art.-no. 018281545

EAN 4056807126418

Prices and availability visible after login
Semi-threaded chipboard screw with TX countersunk head

Art.-no. 018281545

Prices and availability visible after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For general use in wood/wood joints exposed to weather conditions in outdoor use

Partial-thread screw, made of high-quality austenitic A2 stainless steel.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

5 mm

Length (l)

45 mm

Head type

Countersunk head

Head diameter (dh)

10 mm

Head height (k)

2.5 mm

Internal drive

TX20

Thread design

Partial thread

Shape of tip

Pinpoint

Material

Stainless steel A2

Product weight (per item)

4.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information