Semi-threaded chipboard screw with TX countersunk head
Stainless steel A2 part thread countersunk head TX
SCR-CS-WO-A2-TX25-6,0X60/35
Art.-no. 0182621660
EAN 4056807197142
Register now and access more than 125,000 products
Partial-thread screw, made of high-quality austenitic A2 stainless steel.
Datasheets(X)
![]() | |
Nominal diameter (d) | 6 mm |
Length (l) | 60 mm |
Head type | Countersunk head |
Head diameter (dh) | 11.5 mm |
Head height (k) | 3 mm |
Internal drive | TX25 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Thread length (lg) | 35 mm |
Core diameter | 3.5 mm |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 8 g |
Suitable for use in the following materials | Board ply wood (BSP), Dowel, Wood, Derived timber product, Softwood |
Area of application | Outdoors, Balcony, Fitting, Wet areas, Timber construction, Furniture, Fence |
Screw requiring approval | No |
RoHS-compliant | Yes |