Welcome to Würth Greece For trade customers only

Semi-threaded chipboard screw with TX countersunk head

Stainless steel A2 part thread countersunk head TX
SCR-CS-WO-A2-TX25-5,0X70/42

Art.-no. 0182621570
EAN 4056807197128

Prices and availability visible after login
Semi-threaded chipboard screw with TX countersunk head

Art.-no. 0182621570

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For general use in wood/wood joints exposed to weather conditions in outdoor use

Partial-thread screw, made of high-quality austenitic A2 stainless steel.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

5 mm

Length (l)

70 mm

Head type

Countersunk head

Head diameter (dh)

9.5 mm

Head height (k)

2.25 mm

Internal drive

TX25

Thread type

Wood screw thread

Thread design

Partial thread

Thread length (lg)

42 mm

Core diameter

2.8 mm

Material

Stainless steel A2

Surface

Plain

Product weight (per item)

5.860 g

Suitable for use in the following materials

Board ply wood (BSP), Dowel, Wood, Derived timber product, Softwood

Area of application

Outdoors, Balcony, Fitting, Wet areas, Timber construction, Furniture, Fence

Screw requiring approval

No

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information