Semi-threaded chipboard screw with TX countersunk head
Stainless steel A2 part thread countersunk head TX
SCR-CS-WO-A2-TX10-3,5X40/24
Art.-no. 0182621354
EAN 4056807197098
Register now and access more than 125,000 products
Partial-thread screw, made of high-quality austenitic A2 stainless steel.
Datasheets(X)
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 40 mm |
Head type | Countersunk head |
Head diameter (dh) | 6.6 mm |
Head height (k) | 1.75 mm |
Internal drive | TX10 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Thread length (lg) | 24 mm |
Core diameter | 2.0 mm |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 1.760 g |
Suitable for use in the following materials | Board ply wood (BSP), Dowel, Wood, Derived timber product, Softwood |
Area of application | Outdoors, Balcony, Fitting, Wet areas, Timber construction, Furniture, Fence |
Screw requiring approval | No |
RoHS-compliant | Yes |