Self-drilling screw With square drive
Steel zinc plated pan head square socket
PANHD SQR DRIVE GLVNISED SELF-DR
Register now and access more than 125,000 products
Screws are in accordance with DIN 7504
Cheese head design
Square drive
Stability during drilling and screwing
- Thanks to its square drive, this screw is stable during drilling and screwing
Version: galvanised steel
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 50 mm |
Head type | Disc head |
RoHS-compliant | No |