Welcome to Würth Greece For trade customers only

Self-drilling screw With square drive

Steel zinc plated pan head square socket
PANHD SQR DRIVE GLVNISED SELF-DR

Art.-no. 5049004005
EAN 4056807193670

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

in accordance with DIN 7504

Screws are in accordance with DIN 7504


Cheese head design


Square drive


Stability during drilling and screwing


  • Thanks to its square drive, this screw is stable during drilling and screwing

Version: galvanised steel

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThis screw is used extensively in air duct technology in particular.

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

4.2 mm

Length (l1)

38 mm

Head type

Disc head

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information