Self-adhesive base
Mounting base for gluing
ADHMNT-SA-CBLTIE-B3,6MM
Register now and access more than 125,000 products
Datasheets(X)
Suitable for cable tie width max. | 4.8 mm |
Length x width | 19 x 19 mm |
Height | 6 mm |
Diameter of hole | 4.1 mm |
Material | ABS |
Colour | Natural |
Min. installation temperature | 15 °C |
Min./max. temperature resistance | -35 to 85 °C |
Adhesive base | Natural rubber |
Halogen-free | Yes |
Silicone-free | Yes |
Flammability | Self-extinguishing as per UL94 HB |
Shelf life from production | 24 Month |