Self-adhesive base
Mounting base for gluing
ADHMNT-SA-CBLTIE-B2,5MM
Register now and access more than 125,000 products
Datasheets(X)
Suitable for cable tie width max. | 4.5 mm |
Length x width | 25.3 x 25.3 mm |
Height | 6 mm |
Diameter of hole | 4.3 mm |
Material | PA 6.6 - Polyamide |
Colour | Natural |
Min. installation temperature | 15 °C |
Min./max. temperature resistance | -30 to 105 °C |
Adhesive base | Acrylate |
Halogen-free | Yes |
Silicone-free | Yes |
Flammability | Self-extinguishing in accordance with UL94 V2 |
Shelf life from production | 24 Month |