Sealing tape VKP® TRIO
Sealing tape VKP Trio
SEALTPE-RAL-(VKP-TRIO)-(58/5-10MM)-6,5M
Art.-no. 0875345805
EAN 4052712530500
Register now and access more than 125,000 products
Complete sealing and insulation in a single step
- Considerable time is saved during installation
- Very easy to apply
- Significant reduction in storage, replaces three conventional products
Suitable for quality-controlled installation in accordance with RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements
- Resistant to driving rain and vapour-permeable on external side
- Heat insulation from middle area
- Airtight and vapour-blocking on the internal side
Can be installed in any weather
The product provides completely secure sealing in virtually any kind of weather.
Prevents emissions (verified by independent Eurofins test laboratory)
Safe to humans and the environment.
Surface unevenness is always evened out in the specified joint area
No chemical reaction at the installation site
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The expansion speed of VKP Trio depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location.
Please use VKP Plus for joints between solid components. In the bottom joint area, we recommend flex tape or EPDM outdoor sealing tape.
For tapes with a joint width of 12–20 mm and 20–30 mm, the tape has two layers, and the self-adhesive area is located on the wavy side (for technical reasons).
Carry out sufficient tests of your own for paints and sealants. No interactions with commercially available grout. The window is secured as a spaced installation. Façade joints under a heavy load must be sealed with VKP Plus.
EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Sealing of window joints and door joints, connection joints of conservatories to the main building and other construction connections.
VKP Trio is wedge-shaped; the material is thicker on the inside than on the outside. In the joint, this differing compression guarantees that the vapour diffusion gradient from inside to outside required by the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) is achieved.
Preparation:
- Roughly clean the surfaces to remove dirt
- Cut off approx. 2 cm from the beginning and end of the tape
- Take the additional length of approx. 2 cm/m into account when cutting the tape to length
Installation on window:
Pull the protective film off the self-adhesive strip and adhere the tape to the window profile. Make sure the positioning is correct internally and externally (white label on the inside).
Appearance in the corner area:
The tape will meet bluntly in the corners; compress in longitudinal direction. Leaks must always be avoided. If available, seal with flexible tape adhesive (art. no. 0893710000).
![]() | |
Colour | Black |
Chemical basis | Impregnated polyurethane foam |
Width | 58 mm |
Min./max. joint width for watertightness in driving rain | 5-10 mm |
Length of roll | 6.5 m |
Water-vapour diffusion resistance (description) | Inside more impermeable than outside |
Min./max. processing temperature | 5 to 25 °C |
Min./max. temperature resistance | -30 to 80 °C |
Min. resistance against driving rain (pressure)/conditions | 600 Pa / in accordance with DIN 18542-BG1 |
Building material class/conditions | B1 - Of low flammability / in accordance with DIN 4102, according to construction permit Z-56.212-3607 |
Stress group | MF1 |
Ultraviolet resistance | Yes, when compressed to be resistant to driving rain, outdoor weathering |
Heat conductance λ | 0.048 W/(m*K) |
Heat conductance λ conditions | in accordance with DIN 52612 |
Range of applications | Sealing |
Shelf life from production/conditions | 12 Month / at 20°C |
Sustainability | Pollutants / Emissions |
