Sealing ring, copper filling seal shape C
DIN 7603 copper filler asbestos-free, shape C
RG-SEAL-DIN7603-CU-C-ASBESTFREE-32X38
Art.-no. 046203238
EAN 4011231391771
Register now and access more than 125,000 products
An asbestos-free copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special preheating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d2) | 37.9 mm |
Internal diameter (d1) | 32.3 mm |
Thickness (h1) | 2.5 mm |
Nominal size | 32 x 38 mm |
Material | Copper |
Surface | Plain |
Form | C |
DIN | 7603 |
Max. temperature resistance | 300 °C |
Corresponds to original spare part number | Mercedes: 007 603 032301, Opel: 20 91 029 |