Welcome to Würth Greece For trade customers only

Sealing ring

Sealing ring
RG-SEAL-ST-UNI-RUBBER-(CHR)-13X24X1,6

Art.-no. 046413 24

EAN 4038898095286

Prices and availability visible after login
Sealing ring

Art.-no. 046413 24

Prices and availability visible after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

13 mm

Outer diameter (d2)

24 mm

Thickness (b)

1.6 mm

Material

Steel

Surface

Zinc plated

Suitable for vehicle manufacturer

Ford, Land Rover

Corresponds to original spare part number

Ford: 6875866, Land Rover: ALU1403L

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information