Sealing ring
Sealing ring
RG-SEAL-SIDIN7603-TOYOTA-12,0X24X2
Art.-no. 0464012242
EAN 4011231393485
Register now and access more than 125,000 products
Datasheets(X)
Internal diameter (d1) | 12 mm |
Outer diameter (d2) | 24 mm |
Thickness (b) | 2 mm |
Material | Soft material |
Suitable for vehicle manufacturer | Daihatsu, Toyota |
Corresponds to original spare part number | Daihatsu: 90044-30281-000, Toyota: 90430-12028 |