Sealing ring
Sealing ring
RG-SEAL-SIDIN7603-F.TOYOTA-18,0X28X2
Art.-no. 0464018282
EAN 4011231393614
Register now and access more than 125,000 products
Datasheets(X)
Internal diameter (d1) | 18.000 mm |
Outer diameter (d2) | 28 mm |
Thickness (b) | 2 mm |
Material | Vulcanised fibre |
Suitable for vehicle manufacturer | Toyota |