Sealing ring
Sealing ring
RG-SEAL-MET-RUBBER-16,6X24X2,6
Art.-no. 0464126001
EAN 4046777295665
Register now and access more than 125,000 products
Datasheets(X)
Internal diameter (d1) | 16.6 mm |
Outer diameter (d2) | 24 mm |
Thickness (b) | 2.6 mm |
Material | Metal/rubber |
Suitable for vehicle manufacturer | Mitsubishi, Renault |
Corresponds to original spare part number | Mitsubishi: M883408, Renault: 7700266044 |