Welcome to Würth Greece For trade customers only

Sealing ring

Sealing ring
RG-SEAL-DIN7603-HONDA-ALU-14X22X2

Art.-no. 046411422

EAN 4011231393690

Prices and availability visible after login
Sealing ring

Art.-no. 046411422

Prices and availability visible after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

14 mm

Outer diameter (d2)

22 mm

Thickness (b)

2 mm

Material

Aluminium

Suitable for vehicle manufacturer

Honda, Kia

Corresponds to original spare part number

Honda: 94109-14000, KIA: 2151323000/ K995641400

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information