Sealing ring
Sealing ring
RG-SEAL-CU-15X24X2
Art.-no. 0464125001
EAN 4046777727265
Register now and access more than 125,000 products
Datasheets(X)
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 24 mm |
Thickness (b) | 2 mm |
Material | Copper |
Suitable for vehicle manufacturer | Saab |
Corresponds to original spare part number | Saab: 109132937 |