Welcome to Würth Greece For trade customers only

Sealing plug GPN 735

Screw plug GPN 735 pipe thread
SCRPLG-GPN735-YELLOW-G1 1/2IN

Art.-no. 0598735112
EAN 4054458126610

Prices and availability visible after login
Sealing plug GPN 735

Art.-no. 0598735112

Prices and availability visible after login
Quantity
PU
x 30 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For pipe thread

Standard protection:


For sealing drill holes according to DIN 3852-1, DIN ISO 6149-1.


Sealing effect:


Circumferential sealing lip (no shape severance) prevents the ingress and leaking of fluids within certain thresholds.


Robust:


Produced from high-quality, impact-resistant polyamide.


Additional information:


Assembly either via screwdriver or wrench. Particularly suitable for processes such as cleaning, testing, painting or for transportation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G1-1/2

Outer diameter (d2)

55.4 mm

Height (h1)

22.5 mm

Insertion depth (h2)

11.5 mm

Width across flats (s1)

30 mm

Other standard

GPN 735

Material

PA - Polyamide

Colour

Yellow

Min./max. temperature resistance

-20 to 90 °C

Max. short-term temperature resistance

150 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information