Welcome to Würth Greece For trade customers only

Screwdriver set With hexagon shank and hex bolster for woodwork

Screwdriver set hexagon blade wrench adapter wood
SCRDRIV-SET-PZ/SL-HEXBLDE-5PCS

Art.-no. 061394235
EAN 4038898272120

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Blade: Brushed chromium-plated



Contents: 5 pcs


  • 1 each of slotted screwdriver with hexagon blade and hex bolster 0.6 x 3.5 x 80*; 1.0 x 5.5 x 100; 1.2 x 6.5 x 125

  • 1 each of PZ screwdriver with hexagon blade and torque adjustment PZ 1; PZ 2

*Without hex bolster

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For woodwork

Number of pieces in assortment/set

5 PCS

Included in delivery

0.6 x 3.5; 1.0 x 5.5; 1.2 x 6.5; PZ 1; PZ 2

Screwdriver set With hexagon shank and hex bolster for woodwork including:
1 x
Slotted screwdriver With hexagon shank

SCRDRIV-SL-0,6X3,5X80

Description:
0.6 x 3.5 mm; Blade length: 80 mm
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Slotted screwdriver with hexagon shank

SCRDRIV-SL-1X5,5X100

Description:
Slot
Brushed chrome-plated shank, hex bolster and 2-component handle
Quantity: 1 x
1 x
Slotted screwdriver with hexagon shank

SCRDRIV-SL-1,2X6,5X125

Description:
Slot
Brushed chrome-plated shank, hex bolster and 2-component handle
Quantity: 1 x
Pozidriv screwdriver (PZ) with hexagon shank
1 x
Pozidriv screwdriver (PZ) with hexagon shank

SCRDRIV-PZ1X80

Description:
PZ1
Brushed chrome-plated shank, hex bolster and 2-component handle
Quantity: 1 x
1 x
Pozidriv screwdriver (PZ) with hexagon shank

SCRDRIV-PZ2X100

Description:
PZ2
Brushed chrome-plated shank, hex bolster and 2-component handle
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information