Welcome to Würth Greece For trade customers only

Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

ISO 7380-1 stainless steel A2 plain
SCR-BUT-ISO7380/1-A2/070-HS8-M12X25

Art.-no. 0098011225

EAN 4058794927764

Prices and availability visible after login
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

Art.-no. 0098011225

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

25 mm

Head diameter (dk)

21 mm

Head height (k1)

6.6 mm

Standards

ISO 7380-1

Material

Stainless steel A2

Property class

070

Surface

Plain

Head type

Button head

Drive type

Hexagon socket

Internal drive

HS8