Welcome to Würth Greece For trade customers only

Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

ISO 7380-1 stainless steel A2 plain
SCR-BUT-ISO7380/1-A2/070-HS4-M6X50

Art.-no. 009801650
EAN 4058794931181

Prices and availability visible after login
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

Art.-no. 009801650

Prices and availability visible after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

50 mm

Head diameter (dk)

10.5 mm

Head height (k1)

3.3 mm

Standards

ISO 7380-1

Material

Stainless steel A2

Property class

070

Surface

Plain

Head type

Button head

Drive type

Hexagon socket

Internal drive

HS4

Thread type

Metric thread

Thread form

Standard metric thread

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information