Screw rivet with cross-shaped slit, open
Cross-slotted open-end screw rivet
SCRRIV-PLA-BLACK-10X22X14MM
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
![]() | |
Head diameter (A) | 22 mm |
Head height (B) | 3 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Citroen, Fiat, Peugeot |
Corresponds to original spare part number | 6997T2 |
Corresponds to original spare part number 2 | 9621385880 |
Height | 24 mm |