Welcome to Würth Greece For trade customers only

Screw rivet with cross-shaped slit, open

Cross-slotted open-end screw rivet
SCRRIV-PA66-BLACK-7X20X13MM

Art.-no. 0501132027

EAN 4061975564429

Prices and availability visible after login
Screw rivet with cross-shaped slit, open

Art.-no. 0501132027

Prices and availability visible after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Can be screwed in for adjustable installation
  • Forms rivet systems capable of adjustment that can be loosened again simply.

  • The screw is knocked or turned into the rivet body for installation.

  • A screwdriver is used to remove.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Head diameter (A)

20 mm

Head height (B)

3 mm

Length below head (C)

13 mm

Colour

Black

Material

PA 66 - Polyamide

Suitable for vehicle manufacturer

Alfa Romeo, Fiat, Lancia, Opel/Vauxhall, Peugeot

Corresponds to original spare part number

856553

Corresponds to original spare part number 2

3636996

Corresponds to original spare part number 3

51834606

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information