Screw rivet tapers downwards, closed
Tapered closed-end screw rivet
SCRRIV-PA6-BLACK-7,5X20X8MM
Art.-no. 0501132026
EAN 4061975564412
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
![]() | |
Head diameter (A) | 20.00 mm |
Head height (B) | 2 mm |
Length below head (C) | 9.50 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Honda, Mitsubishi, Nissan, Renault, Datsun |
Corresponds to original spare part number | 0155309321 |
Corresponds to original spare part number 2 | 91545SE0003 |
Corresponds to original spare part number 3 | MR328954 |
