Welcome to Würth Greece For trade customers only

Screw hook, bent With metric thread, zinc-plated steel, blue passivated (A2K)

Steel zinc plated metric thread
SCRHOK-(A2K)-M5X60MM

Art.-no. 023475 60
EAN 4011231289870
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
Nominal diameter (d1)

5 mm

Length (l1)

60 mm

Internal diameter of hook (d2)

16 mm

Thread length (metric thread) (l2)

30 mm

Shank diameter

4.4 mm

Height

16 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Max. load-carrying capacity

12.5 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information