Screw hook A2 stainless steel
Stainless steel, A2, with wood screw thread
SCRHOK-WOTHR-A2-3,3X40MM
Art.-no. 5176055014
EAN 4056807170923
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (l1) | 40 mm |
Internal diameter of hook (d2) | 14 mm |
Thread length (thread for woodwork) (lg) | 10 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Colour | Stainless steel coloured |
Screw-in length | 10 mm |
Design | With screw hook, Curved, Open |