Screw caps GPN 800
Screw cap GPN 800, metric thread
SCRCAP-GPN800-M14X1,5-YELLOW
Art.-no. 0598800145
EAN 4038898557456
Register now and access more than 125,000 products
Non-slip external knurl for easy manual installation
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M14 |
Pitch | 1.5 mm |
Outer diameter (d2) | 18 mm |
Height (h1) | 13.5 mm |
Interior height (h2) | 12 mm |
Other standard | GPN 800 |
Material | HDPE - High density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 80 °C |
Max. short-term temperature resistance | 100 °C |