Welcome to Würth Greece For trade customers only

Screw caps GPN 800

Screw cap GPN 800, metric thread
SCRCAP-GPN800-M12-YELLOW

Art.-no. 059880012

EAN 4055375285282

Prices and availability visible after login
Screw caps GPN 800

Art.-no. 059880012

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For metric thread

Non-slip external knurl for easy manual installation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Pitch

1.75 mm

Outer diameter (d2)

16 mm

Height (h1)

13.5 mm

Interior height (h2)

12 mm

Other standard

GPN 800

Material

HDPE - High density polyethylene

Colour

Yellow

Min./max. temperature resistance

-40 to 80 °C

Max. short-term temperature resistance

100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information