Scorpius winter softshell jacket
Scorpius softshell winter jacket
SOFTSHELL JACKET WINTER SCORPIUS BLK M
Art.-no. M441101001
EAN 4251174748175
Register now and access more than 125,000 products
- Water repellent (5000 mm water column), breathable
- 4 outside, 3 inside pockets, e-Care phone, sleeve pocket
- Reflective inserts, microfleece lining
- Removable hood, identification card holder clips
Datasheets(X)
Colour | Black |
Size | M |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 370 g |
Standards | EN 14058 |
EN standard | 14058 |
Material of lining | 100% polyester |
Padding | 100% polyester |
Padding weight per m² | 80 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not iron, Do not dry clean, Tumble drying normal |