Welcome to Würth Greece For trade customers only

Sanding sponge

Sanding sponge
SNDSPNG-(ALU-OXYD)-G120

Art.-no. 058701 120

EAN 4011231491105

Prices and availability visible after login
Sanding sponge

Art.-no. 058701 120

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal sanding sponge made from aluminium oxide for woodworking and metalworking.
  • Sandpaper and sanding block in one

  • For dry sanding

  • Adapts to any shape, making it suitable for universal use

  • Can be used repeatedly after rinsing with water
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

100 mm

Width

68 mm

Height

25 mm

Grid size

120

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information