Welcome to Würth Greece For trade customers only

Sanding discs, Gold Perfect

Sandpaper disc Gold perfect
DSPAP-HOKLP-15HO-P320-D150MM

Art.-no. 057716 032

EAN 4050641814845

Prices and availability visible after login
Sanding discs, Gold Perfect

Art.-no. 057716 032

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hook and loop abrasive Ø 150 mm, 15 holes, paper backing, excellent value for money

Abrasive grains made from synthetic corundum with BLUE FIRE technology (double curing of grain)


  • Very high mechanical strength

  • Excellent sanding consistency

  • Excellent aggressive action combined with an optimum finish

  • Improved service life

New generation zinc stearate anti-clogging coating


  • Slows down clogging of disc

  • Increases its service life

Excellent value for money


  • Ideal for workshops looking to systematically control costs without compromising on sanding efficiency
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Dry sanding on primers, paints, varnishes, polyester filler, metal, plastic, wood

Form

Washer

Diameter (Ø)

150 mm

Grid size

320

Hole pattern

15-hole

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information