Sanding discs, Gold Perfect
Sandpaper disc Gold perfect
DSPAP-HOKLP-15HO-P240-D150MM
Art.-no. 057716 024
EAN 4050641814838
Register now and access more than 125,000 products
Abrasive grains made from synthetic corundum with BLUE FIRE technology (double curing of grain)
- Very high mechanical strength
- Excellent sanding consistency
- Excellent aggressive action combined with an optimum finish
- Improved service life
New generation zinc stearate anti-clogging coating
- Slows down clogging of disc
- Increases its service life
Excellent value for money
- Ideal for workshops looking to systematically control costs without compromising on sanding efficiency
Datasheets(X)
Dry sanding on primers, paints, varnishes, polyester filler, metal, plastic, wood
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | 240 |
Hole pattern | 15-hole |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |