Welcome to Würth Greece For trade customers only

Sanding disc, semi-flexible, Multi

Grinding disc half-flexible Multi
SNDDISC-SP-CE-TH3,0-BR22,23-D115MM

Art.-no. 0665191153
EAN 4046777928327
Prices and availability visible after login
Sanding disc, semi-flexible, Multi

Art.-no. 0665191153
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
The semi-flexible sanding disc with its specialized waffle structure ensures cool grinding and prevents material discolouration.

Application areas


Steel, stainless steel (INOX), NE metals (copper, brass, bronze, aluminium).



Properties


Thanks to the modified waffle structure, chips are removed even more effectively and the build-up of heat is avoided. Due to the low weight and flexible design, the disc runs smoothly, with less noise and reduced vibrations.



Benefits


  • No support plate required

  • Suitable for use in several materials

  • New waffle design (cool grinding)

  • Suitable for curved surfaces

  • Simple application

  • High cutting ability

  • Long service life

  • No discolouration of material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

115 mm

Bore hole

22.23 mm

Max. rotation speed

13300 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information