Sanding Blade Roller
Flap sanding roller
SNDROLL-FLP-G150-100X100MM
Register now and access more than 125,000 products
- Medium hardness
- Synthetic corundum
- Synthetic resin-bound sanding discs
- Circumferential speed: Specified by the machine used, but no more than approx. 30 m/s = 3,700 rpm
General working instructions: At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.
Use tools with a low contact pressure; high contact pressure leads to premature wear.
With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
Attention: Pay attention to the running direction! Tools are only suitable for clockwise rotation.
Datasheets(X)
Materials to be processed: Forged steel, malleable cast iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, wood.
For preliminary grinding and powerful structuring. Eliminates scratches, rust, old paint scale, burrs.
Even deep scratches on stainless steel can be eliminated with 40 grain.