Sagittarius jeans
Sagittarius jeans
WORK JEANS CORDURA SAGITTARIUS BLACK 50
Art.-no. M403362427
EAN 4251402773481


Register now and access more than 125,000 products
- CORDURA® reinforcement (extremely abrasion-resistant) at high-wear locations
- 13 outer pockets, ruler pocket
- Concealed buttons to prevent scratches
- Reinforced, pre-shaped knee
- Knee pockets, certified to EN 14404
CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.
Datasheets(X)
Colour | Black |
Size | 50 |
Size FR/ES/PT/BE | 44 |
Material | 80% cotton, 17% polyamide, 3% elastane |
Fabric weight per m2 | 350 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 34 |