Welcome to Würth Greece For trade customers only

Safety wellington boots S5

Safety wellington boots S5, others
SAFEBOOT-S5-(STOP-RAIN)-PVC-SZ47

Art.-no. 5357228470

EAN 4056807808154

Prices and availability visible after login
Safety wellington boots S5

Art.-no. 5357228470

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

47

Material of shoes upper

Waterproof full grain leather

Material

PVC - Polyvinyl chloride

Safety category

S5

Standards

ISO 20345

ISO

20345

Foot width

12 (comfort width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information